Motion
KDN.K08013CP0
Thin-section Ball Bearing - 80 mm Bore, 106 mm OD, 13 mm Width, Open
Mi Item #09529159
MFR #KDN.K08013CP0
Price$964.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 80 mm Bore, 106 mm OD, 13 mm Width, Open
Mi Item #09529159
MFR #KDN.K08013CP0

Mfr description
K08013CP0 METRIC REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.27/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    106 mm
  • Overall Width  
    13 mm
  • Weight
    0.57 lbs, 0.2585 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Rpm
    6670 rpm
  • Maximum Operating RPM
    6670 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    9189.9 N, 2066 lbf
  • Radial Static Load Capacity
    11342.9 N, 2550 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)