Motion
KDN.K11020XP0
Thin-section Ball Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, Open
MI ITEM #09529180
MFR #KDN.K11020XP0
Price$1,661.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 110 mm Bore, 150 mm OD, 20 mm Width, Open
MI ITEM #09529180
MFR #KDN.K11020XP0

Mfr description
K11020XP0 METRIC REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,661.05/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Weight
    0.33 lbs, 0.15 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Rpm
    920 rpm
  • Maximum Operating RPM
    920 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    28000 N, 6294 lbf
  • Radial Static Load Capacity
    42600 N, 9583 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)