Overview
Mfr description
K12020XP0 METRIC REALI-SLIM. BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Product TypeThin-Section Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data