Motion
KDN.K19008XP0
Thin-section Ball Bearing - 190 mm Bore, 206 mm OD, 8 mm Width, Open
MI ITEM #09529210
MFR #KDN.K19008XP0
Price$2,167.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 190 mm Bore, 206 mm OD, 8 mm Width, Open
MI ITEM #09529210
MFR #KDN.K19008XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,167.81/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    206 mm
  • Overall Width  
    8 mm
  • Weight
    3.31 lbs, 1.501 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    400 rpm
  • Maximum Operating RPM
    400 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    9790.5 N, 2201 lbf
  • Radial Static Load Capacity
    30270.2 N, 6805 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
K19008XP0 METRIC REALI-SLIM. BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought