Motion
KDN.K20013AR0
Thin-section Ball Bearing - 200 mm Bore, 226 mm OD, 13 mm Width, Open
Mi Item #09529214
MFR #KDN.K20013AR0
Price$2,804.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 200 mm Bore, 226 mm OD, 13 mm Width, Open
Mi Item #09529214
MFR #KDN.K20013AR0

Mfr description
K20013AR0 METRIC REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,804.77/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    226 mm
  • Overall Width  
    13 mm
  • Weight
    0.49 lbs, 0.222 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    2290 rpm
  • Maximum Operating RPM
    2290 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    13.68 kN, 3076 lbf
  • Radial Static Load Capacity
    33.35 kN, 7497 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)