Motion
KDN.K32020CP0
Thin-section Ball Bearing - 320 mm Bore, 360 mm OD, 20 mm Width, Open
Mi Item #09529227
MFR #KDN.K32020CP0
Price$5,447.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 320 mm Bore, 360 mm OD, 20 mm Width, Open
Mi Item #09529227
MFR #KDN.K32020CP0

Mfr description
K32020CP0 METRIC REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,447.66/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    20 mm
  • Weight
    0.86 lbs, 0.39 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Rpm
    1430 rpm
  • Maximum Operating RPM
    1430 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    27.5 kN, 6183 lbf
  • Radial Static Load Capacity
    68.18 kN, 15328 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)