Motion
KDN.KC140XP0
Thin-section Ball Bearing - 14.0000 in Bore, 14.7500 in OD, 0.3750 in Width, Open
Mi Item #09529254
MFR #KDN.KC140XP0
Price$10,902.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 14.0000 in Bore, 14.7500 in OD, 0.3750 in Width, Open
Mi Item #09529254
MFR #KDN.KC140XP0

Mfr description
KC140XP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,902.40/each

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    14.7500 in
  • Overall Width  
    0.3750 in
  • Weight
    1.52 lbs, 0.689 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    140 rpm
  • Maximum Operating RPM
    140 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    13028.8 N, 2929 lbf
  • Radial Static Load Capacity
    48757.1 N, 10961 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    KC
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)