Motion
KDN.KC160CP0
Thin-section Ball Bearing - 16.0000 in Bore, 16.7500 in OD, 0.3750 in Width, Open
Mi Item #09529256
MFR #KDN.KC160CP0
Price$11,011.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 16.0000 in Bore, 16.7500 in OD, 0.3750 in Width, Open
Mi Item #09529256
MFR #KDN.KC160CP0

Mfr description
KC160CP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,011.48/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Outside Diameter  
    16.7500 in
  • Overall Width  
    0.3750 in
  • Weight
    1.73 lbs, 0.785 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Rpm
    750 rpm
  • Maximum Operating RPM
    750 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    9229.9 N, 2075 lbf
  • Radial Static Load Capacity
    32031.6 N, 7201 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    KC
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)