Motion
KDN.KC200XP0
Thin-section Ball Bearing - 20.0000 in Bore, 20.7500 in OD, 0.3750 in Width, Open
Mi Item #09529259
MFR #KDN.KC200XP0
Price$14,291.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 20.0000 in Bore, 20.7500 in OD, 0.3750 in Width, Open
Mi Item #09529259
MFR #KDN.KC200XP0

Mfr description
KC200XP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,291.32/each

Specifications

Dimensions

  • Bore Diameter  
    20.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    20.7500 in
  • Overall Width  
    0.3750 in
  • Weight
    2.16 lbs, 0.98 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    14.808 kN, 3 329 lbf
  • Radial Static Load Capacity
    69.395 kN, 15 601 lbf
  • Relubricatable
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)