Motion
KDN.KD140AR0
Thin-section Ball Bearing - 14.0000 in Bore, 15.0000 in OD, 0.5000 in Width, Open
Mi Item #09529260
MFR #KDN.KD140AR0
Price$6,620.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 14.0000 in Bore, 15.0000 in OD, 0.5000 in Width, Open
Mi Item #09529260
MFR #KDN.KD140AR0

Mfr description
KD140AR0 REALI-SLIM. BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,620.78/each

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    15.0000 in
  • Overall Width  
    0.5000 in
  • Weight
    2.58 lbs, 1.17 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Rpm
    1070 rpm
  • Maximum Operating RPM
    1070 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    14576.8 N, 3277 lbf
  • Radial Static Load Capacity
    46648.6 N, 10487 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)