Motion
KDN.KD160AR0
Thin-section Ball Bearing - 16.0000 in Bore, 17.0000 in OD, 0.5000 in Width, Open
MI ITEM #09529262
MFR #KDN.KD160AR0
Price$10,891.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 16.0000 in Bore, 17.0000 in OD, 0.5000 in Width, Open
MI ITEM #09529262
MFR #KDN.KD160AR0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,891.84/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    17.0000 in
  • Overall Width  
    0.5000 in
  • Weight
    2.93 lbs, 1.329 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    750 rpm
  • Maximum Operating RPM
    750 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    15284.1 N, 3436 lbf
  • Radial Static Load Capacity
    53205.1 N, 11961 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
KD160AR0 REALI-SLIM. BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought