Motion
KDN.KD210XP0
Radial & Deep Groove Ball Bearing - 21.0000 in Bore, 40 mm OD, 0.5000 in Width, Open, Standard default clearance
MI ITEM #09529268
MFR #KDN.KD210XP0
Price$13,784.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - 21.0000 in Bore, 40 mm OD, 0.5000 in Width, Open, Standard default clearance
MI ITEM #09529268
MFR #KDN.KD210XP0

Mfr description
KD210XP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,784.58/each

Specifications

Dimensions

  • Bore Diameter  
    21.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.5000 in
  • Weight
    4.04

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    Standard default clearance
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    420 rpm
  • Maximum Operating RPM
    420 rpm
  • Min Operating Temperature
    -54 °C, -65 °F
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    25275 N, 5682 lbf
  • Radial Static Load Capacity
    65433 N, 14710 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    KD
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)