Motion
KDN.KF160CP0
Thin-section Ball Bearing - 16.0000 in Bore, 17.5000 in OD, 0.7500 in Width, Open, Classes C2 to C5
MI ITEM #09529272
MFR #KDN.KF160CP0
Price$9,427.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 16.0000 in Bore, 17.5000 in OD, 0.7500 in Width, Open, Classes C2 to C5
MI ITEM #09529272
MFR #KDN.KF160CP0

Mfr description
KF160CP0 REALI-SLIM. BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,427.84/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Outside Diameter  
    17.5000 in
  • Overall Width  
    0.7500 in
  • Weight
    7.1 lbs, 3.221 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    Classes C2 to C5
  • Max Rpm
    940 rpm
  • Maximum Operating RPM
    940 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    27743.6 N, 6237 lbf
  • Radial Static Load Capacity
    76158.1 N, 17121 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)