Motion
KDN.KF200AR0
Thin-section Ball Bearing - 20.0000 in Bore, 21.5000 in OD, 0.7500 in Width, Open
Mi Item #09529273
MFR #KDN.KF200AR0
Price$16,835.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 20.0000 in Bore, 21.5000 in OD, 0.7500 in Width, Open
Mi Item #09529273
MFR #KDN.KF200AR0

Mfr description
KF200AR0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,835.69/each

Specifications

Dimensions

  • Bore Diameter  
    20.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    21.5000 in
  • Overall Width  
    0.7500 in
  • Weight
    18.7 lbs, 8.482 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    750 rpm
  • Maximum Operating RPM
    750 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    32.321 kN, 7266 lbf
  • Radial Static Load Capacity
    114.4 kN, 25717 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    KF
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)