Motion
KDN.KG220CP0
Thin-section Ball Bearing - 22.0000 in Bore, 24.0000 in OD, 1.0000 in Width, Single Seal & Single Shield, Classes C2 to C5
Mi Item #09529277
MFR #KDN.KG220CP0
Price$14,314.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 22.0000 in Bore, 24.0000 in OD, 1.0000 in Width, Single Seal & Single Shield, Classes C2 to C5
Mi Item #09529277
MFR #KDN.KG220CP0

Mfr description
KG220CP0 REALI-SLIM. BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,314.20/each

Specifications

Dimensions

  • Bore Diameter  
    22.0000 in
  • Outside Diameter  
    24.0000 in
  • Overall Width  
    1.0000 in
  • Weight
    16.8 lbs, 7.62 kg

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Internal Clearance
    Classes C2 to C5
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    49.802 kN, 11 196 lbf
  • Radial Static Load Capacity
    152.927 kN, 34 379 lbf
  • Relubricatable
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)