Motion
STMT86044OSP

LISTA BY STANLEY
STMT86044OSP

Non-Impact Socket - 1/4 in Drive Size, 9/32 in Socket Size, 6 PT, Deep Type
MI ITEM #09529852
MFR #STMT86044OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LISTA BY STANLEY
STMT86044OSP

Non-Impact Socket - 1/4 in Drive Size, 9/32 in Socket Size, 6 PT, Deep Type
MI ITEM #09529852
MFR #STMT86044OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STMT86044OSP 1/4 DRIVE 6PT DEEP SOCKET

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9/32 in
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text