Motion
STMT86124OSP

LISTA BY STANLEY
STMT86124OSP

Socket Accessory-Drive Bit Adapter - 1/4 in Drive, Steel Material
Mi Item #09529864
MFR #STMT86124OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LISTA BY STANLEY
STMT86124OSP

Socket Accessory-Drive Bit Adapter - 1/4 in Drive, Steel Material
Mi Item #09529864
MFR #STMT86124OSP

Mfr description
STMT86124OSP 1/4 DRIVE BIT ADAPTER
  • Limited Lifetime Warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3.24 in
  • Weight
    0.101 lbs

Details

  • Accessory Type
    Adapter
  • Finish Coating
    Full Polish Chrome
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)