Motion
STMT86390OSP

LISTA BY STANLEY
STMT86390OSP

Non-Impact Socket - 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #09529896
MFR #STMT86390OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LISTA BY STANLEY
STMT86390OSP

Non-Impact Socket - 3/8 in Drive Size, 7/32 in Socket Size, Hex Bit, Standard Type
MI ITEM #09529896
MFR #STMT86390OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STMT86390OSP 3/8 DRIVE BIT HEX BIT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/32 in
  • Socket Points
    Hex Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text