Motion
STMT87971OSP

LISTA BY STANLEY
STMT87971OSP

Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type
MI ITEM #09529932
MFR #STMT87971OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LISTA BY STANLEY
STMT87971OSP

Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type
MI ITEM #09529932
MFR #STMT87971OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    4 mm

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard

Overview

Mfr description
STMT87971OSP 3/8 DRIVE BIT HEX BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought