Motion
STMT88936OSP

LISTA BY STANLEY
STMT88936OSP

Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Deep Type
Mi Item #09529961
MFR #STMT88936OSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LISTA BY STANLEY
STMT88936OSP

Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Deep Type
Mi Item #09529961
MFR #STMT88936OSP

Mfr description
STMT88936OSP 1/4 DRIVE 6PT DEEP SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    5 mm

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)