Motion
102792.00
Speed Ratio Motor, 0.17 HP, 3 Ph, 60 Hz, 115/230 V, 1800 RPM, 48C Frame, TEFC
Mi Item #09530134
MFR #102792.00
Price$752.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Ratio Motor, 0.17 HP, 3 Ph, 60 Hz, 115/230 V, 1800 RPM, 48C Frame, TEFC
Mi Item #09530134
MFR #102792.00

Mfr description
102792.00 1/6HP 1725RPM.48.TEFC.115/230V
  • Compact 48-frame design with keyed shaft
  • Class F insulation
  • 20:1 constant torque rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48C
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.5000 in
  • Weight
    25.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    R
  • Maximum Speed
    1725 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.17 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • UPC_NO
    691720306888
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)