Motion
117888.00
AC Gear Motor - 0.50 hp, TEFC (Totally Enclosed Fan Cooled), 6.8;3.7-3.4 & 7.4;3.7 A - Full Load Current
MI ITEM #09530179
MFR #117888.00
Your Price$713.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Gear Motor - 0.50 hp, TEFC (Totally Enclosed Fan Cooled), 6.8;3.7-3.4 & 7.4;3.7 A - Full Load Current
MI ITEM #09530179
MFR #117888.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$713.83/each(List $892.29)

Overview

Mfr description
117888.00 1/2HP 1800RPM.56YZ.TEFC.115/23
  • Choice of mechanical or solid state starting switch
  • Mechanical switch has over-speed protection
  • Shaft is 5/8 in Dia. X 1.97 in long with 3/16 in keyway
  • Stub shaft on ODE for manual jogging

Specifications

  • Input Horsepower
    0.50 hp
  • Supply Voltage
    110 V, 115 V, 208 to 230 V, 220 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • KVA Code
    M
  • Full Load Current
    6.8;3.7-3.4 & 7.4;3.7 A
  • Insulation Class
    B
  • Service Factor
    1.25
  • Frequency Rating
    60
  • IP Rating
    43
  • Frame Size
    56YZ
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    22.00 lbs
  • UPC_NO
    691720004074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text