Motion
122095.00
Ac Motor - 230-460 V, 143JP Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09530208
MFR #122095.00
Price$1,237.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 230-460 V, 143JP Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09530208
MFR #122095.00

Mfr description
122095.00 1.5 3600.143JP.DP.230/460.3.60
  • Open drip-proof construction with rigid base mounting
  • Locked bearing on shaft end limits axial shaft movement
  • UL recognized and CSA certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.41/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    143JP
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    46.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    L
  • Maximum Speed
    3515 rpm
  • Motor Orientation
    Horizontal
  • Motor Supply Voltage
    230-460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    JP
  • Starting Method
    Line Or Inverter
  • UPC_NO
    691720047613
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)