Motion
132393.00 132393.00 5-7HP 3600RPM.184TZ.

MARATHON ELECTRIC
132393.00 132393.00 5-7HP 3600RPM.184TZ.

General Purpose Motor - 5 hp / 7 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
Mi Item #09530256
MFR #132393.00 132393.00 5-7HP 3600RPM.184TZ.
Price$1,728.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
132393.00 132393.00 5-7HP 3600RPM.184TZ.

General Purpose Motor - 5 hp / 7 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
Mi Item #09530256
MFR #132393.00 132393.00 5-7HP 3600RPM.184TZ.

Mfr description
132393.00 132393.00 5-7HP 3600RPM.184TZ.
  • Rolled steel construction
  • Oversized sealed bearings
  • 50 degree C ambient temperature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,728.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184TZ
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    100.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Crop Dryer Motor, 5 & 7 HP, 3 Ph, 60 & 60 Hz, 230/460 & 208-230/460 V, 3600 & 3600 RPM, 184TZ Frame, TEAO
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • Manufacturer Upc Number
    691720103722
  • Maximum Speed
    3545 rpm
  • Motor Horsepower
    5 hp / 7 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    5 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    691720103722
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)