Motion
132394.00 132394.00 7.5-10.5HP 3600RPM.1

MARATHON ELECTRIC
132394.00 132394.00 7.5-10.5HP 3600RPM.1

General Purpose Motor - 7-1/2 hp / 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
MI ITEM #09530257
MFR #132394.00 132394.00 7.5-10.5HP 3600RPM.1
List Price$2,214.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
132394.00 132394.00 7.5-10.5HP 3600RPM.1

General Purpose Motor - 7-1/2 hp / 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 184TZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
MI ITEM #09530257
MFR #132394.00 132394.00 7.5-10.5HP 3600RPM.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,214.33/each for your price

Overview

Mfr description
132394.00 132394.00 7.5-10.5HP 3600RPM.1
  • Rolled steel construction
  • Oversized sealed bearings
  • 50 degree C ambient temperature
  • Grease fitting with relief
  • Epoxy paint
  • Double sealed ball bearings
  • 1" longer shaft than NEMA

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp / 10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    184TZ
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 Only
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    H
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Description
    Crop Dryer Motor, 7.50 & 10.50 HP, 3 Ph, 60 & 60 Hz, 230/460 & 208-230/460 V, 3600 & 3600 RPM, 184TZ Frame, TEAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    Thermostat
  • Weight
    107.13 lbs
  • Manufacturer Upc Number
    691720103739
  • UPC_NO
    691720103739
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought