Motion
132457.00 3HP 3600RPM.182JM.TEFC.220V.1P

MARATHON ELECTRIC
132457.00 3HP 3600RPM.182JM.TEFC.220V.1P

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 182JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, C-Face Flange / Rigid Base Mount
Mi Item #09530259
MFR #132457.00 3HP 3600RPM.182JM.TEFC.220V.1P
Price$2,118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
132457.00 3HP 3600RPM.182JM.TEFC.220V.1P

General Purpose Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 182JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, C-Face Flange / Rigid Base Mount
Mi Item #09530259
MFR #132457.00 3HP 3600RPM.182JM.TEFC.220V.1P

Mfr description
132457.00 3HP 3600RPM.182JM.TEFC.220V.1P
  • Cooling air exhausts at shaft end for maximum cooling
  • Locked bearing shaft end
  • High efficiency copper windings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,118.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    182JM
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    82.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Close-Coupled Pump Motor, 3 HP, 1 Ph, 60 Hz, 220 V, 3600 RPM, 182JM Frame, TEFC
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • Manufacturer Upc Number
    691720047934
  • Maximum Speed
    3530 rpm
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Round
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    JM
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    691720047934
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)