Motion
132468.00 3HP 1800RPM.182T.ODP.230/460V.

MARATHON ELECTRIC
132468.00 3HP 1800RPM.182T.ODP.230/460V.

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #09530262
MFR #132468.00 3HP 1800RPM.182T.ODP.230/460V.
Price$2,676.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
132468.00 3HP 1800RPM.182T.ODP.230/460V.

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #09530262
MFR #132468.00 3HP 1800RPM.182T.ODP.230/460V.

Mfr description
132468.00 3HP 1800RPM.182T.ODP.230/460V.
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,676.73/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182T
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    69.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Brake Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 182T Frame, DP
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    K
  • Manufacturer Upc Number
    691720098547
  • Maximum Speed
    1760 rpm
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720098547
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)