Motion
132637.00
Crop Dryer Motor, 7.50 & 10 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 184TZ Frame, OAO
Mi Item #09530275
MFR #132637.00
Price$2,097.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crop Dryer Motor, 7.50 & 10 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 184TZ Frame, OAO
Mi Item #09530275
MFR #132637.00

Mfr description
132637.00 7.5-10HP 3450RPM.184TZ.DP.230V
  • PSC - Switchless Single Phase
  • Lead on ODE Bracket
  • Shaft is 3/4 in longer than NEMA Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,097.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184TZ
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    98.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    10
  • KVA Code
    C
  • Maximum Speed
    3490 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    7.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • UPC_NO
    691720993798
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)