Motion
140830.00 7 1/2HP 1725RPM.215.DPAO./V.1P

MARATHON ELECTRIC
140830.00 7 1/2HP 1725RPM.215.DPAO./V.1P

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215TVZ Frame, DPAO (Drip-Proof Air Over) Enclosure, Rigid Base Mount
MI ITEM #09530286
MFR #140830.00 7 1/2HP 1725RPM.215.DPAO./V.1P
Price$2,554.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
140830.00 7 1/2HP 1725RPM.215.DPAO./V.1P

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 230 V, 215TVZ Frame, DPAO (Drip-Proof Air Over) Enclosure, Rigid Base Mount
MI ITEM #09530286
MFR #140830.00 7 1/2HP 1725RPM.215.DPAO./V.1P

Mfr description
140830.00 7 1/2HP 1725RPM.215.DPAO./V.1P
  • Drip-proof air over designs
  • Class H insulation for high ambient conditions
  • 80 degree C ambient
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,554.39/each

Specifications

Dimensions

  • Drive End Bearing Size
    309
  • Frame Size
    215TVZ
  • Opposite Drive End Bearing Size
    206
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    125.00 lbs

Details

  • Assembly Box Mounting
    W8
  • Description
    General Purpose Farm Duty Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TVZ Frame, DPAO
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    H
  • IP Rating
    22
  • KVA Code
    G
  • Manufacturer Upc Number
    691720053676
  • Maximum Speed
    1733 rpm
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Shaft Up
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    7.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720053676
  • Voltage
    230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)