Motion
140833.00
Agricultural Motor, 10 & 10 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 215TC Frame, TEFC
MI ITEM #09530287
MFR #140833.00
List Price$3,853.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural Motor, 10 & 10 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 215TC Frame, TEFC
MI ITEM #09530287
MFR #140833.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,853.98/each for your price

Overview

Mfr description
140833.00 10HP 1765RPM.215TC.TEFC.230/46
  • High torque designs
  • Epoxy painted for corrosion protection
  • Double sealed ball bearings
  • Drain holes provided to purge condensation

Specifications

  • Frame Size
    215TC
  • Number Of Speeds
    1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Maximum Speed
    1765 rpm
  • UPC_NO
    691720212028
  • Assembly Box Mounting
    F1 ONLY
  • Power Rating
    10 hp
  • Shaft Diameter
    1.3750 in
  • Drive End Bearing Size
    6207
  • Electrical Type
    Squirrel Cage Induction Run
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    182.00 lbs
  • KVA Code
    H
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought