Motion
141084.00 10-15HP 3600RPM.215TVZ.DP.230V

MARATHON ELECTRIC
141084.00 10-15HP 3600RPM.215TVZ.DP.230V

General Purpose Motor - 10 hp / 15 hp, 3600 rpm, 1 ph, 230 V, 215TVZ Frame, DPAO (Drip-Proof Air Over) Enclosure, Rigid Base Mount
MI ITEM #09530289
MFR #141084.00 10-15HP 3600RPM.215TVZ.DP.230V
List Price$2,955.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
141084.00 10-15HP 3600RPM.215TVZ.DP.230V

General Purpose Motor - 10 hp / 15 hp, 3600 rpm, 1 ph, 230 V, 215TVZ Frame, DPAO (Drip-Proof Air Over) Enclosure, Rigid Base Mount
MI ITEM #09530289
MFR #141084.00 10-15HP 3600RPM.215TVZ.DP.230V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,955.06/each for your price

Overview

Mfr description
141084.00 10-15HP 3600RPM.215TVZ.DP.230V
  • Class “F” insulation system
  • Overload protected
  • Keyed shaft with 1/4-20 UNC tapped hole on end
  • 34” long leads
  • Capacitors shipped loose on 1-phase designs
  • Motor venting protected against insects and rodents
  • Double sealed ball bearings

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp / 15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215TZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F3
  • Mounting Type
    Rigid Base
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Description
    Crop Dryer Motor, 10 & 15 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 215TZ Frame, DP
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Drive End Bearing Size
    309
  • Opposite Drive End Bearing Size
    206
  • Overload Protector
    Thermostat
  • Weight
    159.00 lbs
  • Manufacturer Upc Number
    691720212035
  • UPC_NO
    691720212035
  • Voltage
    230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought