Motion
141220.00
Crop Dryer Motor, 10 & 15 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 215TZ Frame, TEAO
MI ITEM #09530290
MFR #141220.00
List Price$3,706.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crop Dryer Motor, 10 & 15 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 215TZ Frame, TEAO
MI ITEM #09530290
MFR #141220.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,706.35/each for your price

Overview

Mfr description
141220.00 10-15 -HP 3600RPM.215TZ.TEAO.2
  • Rolled steel construction
  • Oversized sealed bearings
  • Normally closed thermostat protected
  • 50 degree C ambient temperature
  • Grease fitting with relief
  • Epoxy paint
  • Double sealed ball bearings
  • 1 in longer shaft than NEMA

Specifications

  • Frame Size
    215TZ
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F3
  • Mounting Type
    Rigid Base
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    D
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.5
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Overload Protector
    Thermostat
  • Weight
    136.00 lbs
  • UPC_NO
    691720103777
  • Voltage
    230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought