Motion
141385.00
Crop Dryer Motor, 10 & 15 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 215TZ Frame, OPAO
MI ITEM #09530309
MFR #141385.00
List Price$2,955.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crop Dryer Motor, 10 & 15 HP, 1 Ph, 60 & 60 Hz, 230 & 230 V, 3600 & 3600 RPM, 215TZ Frame, OPAO
MI ITEM #09530309
MFR #141385.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,955.06/each for your price

Overview

Mfr description
141385.00 10-15HP 3455RPM.215TZ.DP.230V.
  • PSC - Switchless Single Phase
  • Lead on ODE Bracket
  • Shaft is 3/4 in longer than NEMA Standard
  • 1/4-20 tapped and keyed shaft
  • Normally Closed Thermostat
  • Epoxy paint
  • UL® Recognized & CSA certified and CE® Mark

Specifications

  • Frame Size
    215TZ
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Permanent Split Capacitor
  • KVA Code
    C
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.5
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    10
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Overload Protector
    Thermostat
  • Weight
    162.00 lbs
  • UPC_NO
    691720993804
  • Voltage
    230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought