Motion
141394.00 10HP 3500RPM.215T.TEFC.208-230

MARATHON ELECTRIC
141394.00 10HP 3500RPM.215T.TEFC.208-230

General Purpose Motor - 10 hp, 3600 rpm, 1 ph, 208-230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #09530312
MFR #141394.00 10HP 3500RPM.215T.TEFC.208-230
Price$3,252.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
141394.00 10HP 3500RPM.215T.TEFC.208-230

General Purpose Motor - 10 hp, 3600 rpm, 1 ph, 208-230 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #09530312
MFR #141394.00 10HP 3500RPM.215T.TEFC.208-230

Mfr description
141394.00 10HP 3500RPM.215T.TEFC.208-230
  • Epoxy Painted
  • Standard NEMA Shaft extension
  • Class F insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,252.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215TZ
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    145.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Crop Dryer Motor, 10 HP, 1 Ph, 60 Hz, 208-230 V, 3600 RPM, 215TZ Frame, TEFC
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • Manufacturer Upc Number
    691720993750
  • Maximum Speed
    3500 rpm
  • Motor Category
    Centrifugal Fan Motor
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    10 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    691720993750
  • Voltage
    208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)