Overview
Mfr description
174156.00 SM2 DYNAMIC BRAKING KIT.2 -3 H
- SM2 Dynamic Braking Kit.
- 2 -3 HP.
- 480/575V.
- 3PH.
- Fits SM2 and SM4 AC VF Drives
Specifications
- Weight4.00 lbs
- UPC_NO691720028667
- Product TypeBrake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data