Overview
Mfr description
174166.00 SM2 DYNAMIC BRAKING KIT.10 HP
- SM2 Dynamic Braking Kit.
- 10 HP.
- 400/480V.
- 3PH.
- Fits SM2 and SM4 AC VF Drives
Specifications
- Weight8.00 lbs
- UPC_NO691720366059
- Product TypeBrake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data