Overview
Mfr description
174430.00 SM-PLUS SUB-MICRO VFD.IP20 3PH
Specifications
- Drive Supply Voltage200/230 V ac
- Product TypeAC Variable Frequency & Servo Drives
- Manufacturer Upc Number691720029114
- UPC_NO691720029114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data