Motion
174603.00
AC Drive -
Mi Item #09530493
MFR #174603.00
Price$715.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #09530493
MFR #174603.00

Mfr description
174603.00 VECTOR SERIES VFD.NEMA 1 3PH.1
  • Six button interface, LED display
  • NEMA 1 Enclosure
  • 115/230 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$715.87/each

Specifications

Dimensions

  • Weight
    2.90 lbs

Details

  • Drive Supply Voltage
    120/230 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Manufacturer Upc Number
    691720365496
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720365496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)