Specifications
Dimensions
- Weight7.30 lbs
Details
- Drive Supply Voltage200/240 V ac
- Manufacturer Upc Number691720365625
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO691720365625
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)