Motion
174622.00
AC Drive -
Mi Item #09530496
MFR #174622.00
Price$1,097.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #09530496
MFR #174622.00

Mfr description
174622.00 VECTOR SERIES VFD.NEMA 1 3PH.1
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,097.67/each

Specifications

Dimensions

  • Weight
    3.60 lbs

Details

  • Drive Supply Voltage
    400/480 V ac
  • Enclosure Rating
    NEMA 1 / IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Manufacturer Upc Number
    691720368015
  • Number Of Input Phases
    3 ph
  • Output Current Normal Duty
    3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720368015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)