Motion
174628.00 VECTOR SERIES VFD.NEMA 1 3PH.1

MARATHON ELECTRIC
174628.00 VECTOR SERIES VFD.NEMA 1 3PH.1

AC Drive -
MI ITEM #09530497
MFR #174628.00 VECTOR SERIES VFD.NEMA 1 3PH.1
Price$3,054.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
174628.00 VECTOR SERIES VFD.NEMA 1 3PH.1

AC Drive -
MI ITEM #09530497
MFR #174628.00 VECTOR SERIES VFD.NEMA 1 3PH.1

Mfr description
174628.00 VECTOR SERIES VFD.NEMA 1 3PH.1
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,054.53/each

Specifications

Dimensions

  • Weight
    20.00 lbs

Details

  • Drive Supply Voltage
    400/480 V ac
  • Manufacturer Upc Number
    691720909669
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720909669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)