Specifications
Dimensions
- Weight20.00 lbs
Details
- Drive Supply Voltage400/480 V ac
- Manufacturer Upc Number691720909683
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO691720909683
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)