Motion
174655.00
AC Drive -
MI ITEM #09530502
MFR #174655.00
Your Price$914.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
MI ITEM #09530502
MFR #174655.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$914.72/each(List $1,097.67)

Overview

Mfr description
174655.00 NEMA 4 VECTOR 1/2HP 2.4 AMPS.
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 230 Voltage
  • Single or three phase input

Specifications

  • Drive Supply Voltage
    230 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Weight
    3.60 lbs
  • Manufacturer Upc Number
    691720101063
  • UPC_NO
    691720101063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought