Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #09530503
MFR #174656.00

Mfr description
174656.00 NEMA 4 VECTOR 1HP 4.2AMPS.230
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 230 Voltage
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    3.60 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    NEMA 4
  • Enclosure Type
    NEMA 4
  • Horsepower Rating Normal Duty
    1 hp
  • Manufacturer Upc Number
    691720101070
  • Output Current Normal Duty
    2.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720101070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)