Motion
174657.00
AC Drive -
MI ITEM #09530504
MFR #174657.00
Your Price$1,106.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
MI ITEM #09530504
MFR #174657.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,106.07/each(List $1,382.59)

Overview

Mfr description
174657.00 NEMA 4 VECTOR 1.5 HP 6.0 AMPS
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 230 Voltage

Specifications

  • Drive Supply Voltage
    208/240 V ac
  • Output Current Normal Duty
    4.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 4
  • Enclosure Rating
    NEMA 4
  • Weight
    5.90 lbs
  • Manufacturer Upc Number
    691720101087
  • UPC_NO
    691720101087

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text