Overview
Mfr description
174666.00 NEMA 4 VECTOR.5HP 6.1 AMPS.57
- Six button interface, LED display
- NEMA 4 Enclosure
- 575 Voltage
Specifications
- Product TypeAC Variable Frequency & Servo Drives
- Weight11.58 lbs
- Manufacturer Upc Number691720101179
- UPC_NO691720101179
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data