Overview
Mfr description
174694.00 15 SERIES CHASSIS CONTROL.
- 15 Series DC DRIVE Horizontal Chassis Control
- DC variable speed control
Specifications
- Weight1.00 lbs
- UPC_NO691720104828
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data