Motion
175310.00
AC Drive -
Mi Item #09530584
MFR #175310.00
Price$801.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #09530584
MFR #175310.00

Mfr description
175310.00 FHP SERIES AC DRIVE.OPEN CHASS
  • Chassis mount 1/2HP AC Drive
  • Torque ‘foldback’ feature
  • 1/60/115/230 Volt input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.50/each

Specifications

Dimensions

  • Weight
    3.00 lbs

Details

  • Drive Supply Voltage
    115/230 V ac
  • Manufacturer Upc Number
    691720295038
  • Number Of Input Phases
    1 ph
  • Output Current Normal Duty
    2.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720295038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)