Motion
175320.00
AC Drive -
Mi Item #09530585
MFR #175320.00
Price$642.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #09530585
MFR #175320.00

Mfr description
175320.00 FHP SERIES AC DRIVE.OPEN CHASS
  • Chassis mount AC drive
  • Includes speed potentiometer
  • On-board indicator LEDs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.80/each

Specifications

Dimensions

  • Weight
    3.00 lbs

Details

  • Drive Supply Voltage
    115 V ac
  • Manufacturer Upc Number
    691720307625
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720307625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)