Motion
175321.00
AC Drive -
MI ITEM #09530586
MFR #175321.00
List Price$794.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
MI ITEM #09530586
MFR #175321.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$794.37/each for your price

Overview

Mfr description
175321.00 FHP SERIES AC DRIVE.OPEN CHASS
  • Chassis mount AC drive
  • Includes speed potentiometer
  • On-board indicator LEDs
  • 1/60/230 Volt input

Specifications

  • Drive Supply Voltage
    230 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Weight
    3.00 lbs
  • Manufacturer Upc Number
    691720307649
  • UPC_NO
    691720307649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought